This product requires certification to purchase.

3/4 in. Forged Brass Full Port Female PP-R Metric Socket x Female PP-R Metric Socket x GHT 600# Ball Valve

Webstone a brand of NIBCO

10061W Series 3/4 in. Forged Brass Full Port Female PP-R Metric Socket x Female PP-R Metric Socket x GHT 600# Ball Valve

  • Fast #
  • Part #WH100613W
  • Item #7340360
  • Manufacturer Part #H-100613W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

10061W Series 3/4 in. Forged Brass Full Port Female PP-R Metric Socket x Female PP-R Metric Socket x GHT 600# Ball Valve

  • Fast #
  • Part #WH100613W
  • Item #7340360
  • Manufacturer Part #H-100613W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
10061W Series
End Connection 3:
GHT
Handle Material:
Enamel Coated Aluminum
Height:
2-1/16 in
ISO:
ISO 9001
Length:
4-5/16 in
Material:
Forged Brass
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
UPC:
018394011106
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.2 lb
Width:
2-3/8 in