This product requires certification to purchase.

1/2 in. Press x F1807 Global Brass Adapter

Webstone a brand of NIBCO

1680 Series 1/2 in. Press x F1807 Global Brass Adapter

  • Fast #
  • Part #WH16802W
  • Item #8127539
  • Manufacturer Part #H-16802W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

1680 Series 1/2 in. Press x F1807 Global Brass Adapter

  • Fast #
  • Part #WH16802W
  • Item #8127539
  • Manufacturer Part #H-16802W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 30 Case: 120 Pallet: 2400
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

All Sizes


Product Details

Product Details

  • Easily Transition Between Press and PEX
  • Saves Time
  • Replaces Components
  • Eliminates Leak Paths
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x PEX
  • Certified to NSF/ANSI/CAN 61 & 372
  • NSF/ANSI 14
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 61 & 372
ASTM:
ASTM F-1807
Clean Bagged:
No
Collection:
1680 Series
End Connection 1:
Press
End Connection 2:
PEX
End Connections:
Press x F1807
Fitting Size 1:
1/2
Fitting Size 2:
1/2
Fitting Sizes:
1/2 in
Fitting Type:
Transition Coupling
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-13/20
Material:
Brass
Material Type:
DZR, EPDM
Maximum Temperature:
250
NSF:
NSF 14, NSF 61 & 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
250#
Temperature Range:
Up to 250 Deg F
UL Listed:
No
UPC:
018394015975
Weight:
0.060