This product requires certification to purchase.

3/4 FIP E2 with 3/4 in. Gas Sediment Trap & 24 in. Flex Line

You last purchased this on
 
Webstone a brand of NIBCO

3/4 FIP E2 with 3/4 in. Gas Sediment Trap & 24 in. Flex Line

Brand image
You last purchased this on
 
Webstone a brand of NIBCO

3/4 FIP E2 with 3/4 in. Gas Sediment Trap & 24 in. Flex Line

  • Fast #
  • Part #WH44443WPRGST
  • Item #10095321
  • Manufacturer Part #H-44443WPR-GST
3.6 out of 5 Customer Rating

X Points
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Available in SWT, PRS
  • Available in FIP Union x FIP, FIP Union x SWT, FIP Union x PEX, FIP Union x PSH, FIP Union x PRS
  • Certified to NSF/ANSI 61 & 372
  • Quicker, Consistent Quality Installations
  • Fewer Leak Paths
  • Color-coded Drain Handles
  • Allows for Easy Cleaning or Flushing of System
  • Allows for One Person Diagnostic Testing
  • Integral Gas Trap Design Replaces Common Field Fabrication that is Required for Every Gas Appliance Installation
  • Ball valve with integral spring check saves labor, space, and leak paths
  • Requires Certification

Specifications

Diameter:
3/4 in
End Connection 1:
Union FNPT
End Connection 2:
FNPT
End Connections:
Union FNPT X FNPT
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
4-13/100 in
Material:
Lead Free Brass, Forged Brass
Maximum Temperature:
200
Product Type:
Service Valve Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov



Customers Also Bought
1–6 of 18 items
Part #RINRPB200
Item #10349585
5 out of 5 Customer Rating
Requires Certification
Part #WLFTWHG2FTHCRV
Item #9534887
5 out of 5 Customer Rating
Requires Certification
Part #NGXXX002212
Item #9918654
3.9 out of 5 Customer Rating
Requires Certification
Part #CAM11470
Item #4277754
3.3 out of 5 Customer Rating
Requires Certification
Part #PFXT5
Item #3883444
4.1 out of 5 Customer Rating
Requires Certification
Part #O34153
Item #928553
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WH50443WPR
Item #4811101
4.3 out of 5 Customer Rating
Requires Certification
Part #WH44444WPR3
Item #4469834
5 out of 5 Customer Rating
Requires Certification
Part #WH54443WPR
Item #4489540
4.1 out of 5 Customer Rating
Requires Certification
Part #WH84443WPR
Item #7340702
5 out of 5 Customer Rating
Requires Certification
Part #WH44443WPR
Item #4490363
5 out of 5 Customer Rating
Requires Certification
Part #WH42443WPR
Item #9518258
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing