3/4 in. Brass MNPT x FNPT 150# Pressure Relief Valve
3/4 in. Brass MNPT x FNPT 150# Pressure Relief Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- Application:
- Residential
- End Connection 1:
- MNPT
- End Connection 2:
- FNPT
- End Connections:
- MNPT X FNPT
- Material:
- Brass
- Origin:
- Domestic
- Pressure Class:
- 150#
- UPC:
- 018394200135
- Valve Body Material:
- Brass
- Valve Size:
- 3/4 in
- Valve Type:
- Pressure Relief Valve