3/4 in. Sweat Thermostat Mixing Valve
3/4 in. Sweat Thermostat Mixing Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Heavy duty forged brass construction
- Output range 95° F – 131° F
- Integral check valves on inlets
- MIP, SWT, compression, PEX, or press connections
- Union connections simplify installation and maintenance
- Temperature locking handle ensures appropriate output range
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- ASSE Standards:
- ASSE 1017
- CSA Certified:
- CSA B125.3
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- Sweat
- End Connections:
- Sweat
- Flow Rate:
- 0.5 gpm
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/2
- Material:
- Brass
- Maximum Temperature:
- 185
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Recommended Valve Application:
- Water
- UPC:
- 018394005600
- Valve Body Style:
- T Pattern
- Valve Size:
- 3/4 in
- Valve Type:
- Thermostat Mixing Valve