This product requires certification to purchase.

1/2 in. Forged DZR Brass Full Port F1960 400# Ball Valve

Webstone a brand of NIBCO

3170W Series 1/2 in. Forged DZR Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #WH31702WSSW
  • Item #7035217
  • Manufacturer Part #H-31702WSSW
4.2 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

3170W Series 1/2 in. Forged DZR Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #WH31702WSSW
  • Item #7035217
  • Manufacturer Part #H-31702WSSW
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes stainless steel wing style "T" handle
  • Includes adjustable packing gland
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 61, ANSI 372
ASTM:
ASTM F-1960
Collection:
3170W Series
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-63/100 in
Material:
Forged Brass
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 14, NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
018394011786
Valve Body Style:
2 piece
Valve Operator:
Wing Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve