3/4 FIP BV x PRS RUN TEE VLV
3/4 FIP BV x PRS RUN TEE VLV
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Ideal for Branch Connections and Shut-offs in Tight Locations
- Reversible Handle
- Saves 18 Minutes
- Replaces 3 Components
- Eliminates 2 Leak Paths
- Ball valve with integral spring check saves labor, space, and leak paths
- Adjustable Packing Gland
- Models available to satisfy all state and federal low-lead laws
- Certified to NSF/ANSI 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 374
- Clean Bagged:
- No
- Depth:
- 4-3/50 in
- End Connection 1:
- FPT
- End Connection 2:
- Press
- End Connections:
- FPT x Press
- Handle Material:
- Aluminum
- Handle Type:
- Lever
- Height:
- 3-11/20 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-3/50 in
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Recommended Valve Application:
- Potable Water, Oil, Chemical
- UPC:
- 018394022010
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in
- Valve Type:
- Ball Valve
- Weight:
- 0.95 lb
- Width:
- 2-11/20 in