This product requires certification to purchase.

1/2 in. Forged Brass Full Port F1960 x FIPS 400# Ball Valve

Webstone a brand of NIBCO

3470W Series 1/2 in. Forged Brass Full Port F1960 x FIPS 400# Ball Valve

  • Fast #
  • Part #WH34702WSSW
  • Item #7262237
  • Manufacturer Part #H-34702WSSW
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

3470W Series 1/2 in. Forged Brass Full Port F1960 x FIPS 400# Ball Valve

  • Fast #
  • Part #WH34702WSSW
  • Item #7262237
  • Manufacturer Part #H-34702WSSW
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 80
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Altamonte Springs, FL
    Pick Up  Not Available
    Not available in FL
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in FL

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61, ANSI Z1157, ANSI B1.20.1
ASME:
ASME B1.20.1
ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
3470W Series
End Connection 1:
F1960
End Connection 2:
FIPS
End Connections:
F1960 x FIPS
FM Approved:
No
Handle Material:
Stainless Steel
Height:
1-3/4
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-1/4
Material:
Forged Brass
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Recommended Valve Application:
Residential, Commercial, Industrial, Water, Oil, Gas
UL Listed:
No
UPC:
018394011885
Valve Operator:
T-Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve