1 in. Forged Brass Full Port F1960 x FIPS 400# Ball Valve
3470W Series 1 in. Forged Brass Full Port F1960 x FIPS 400# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 36-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI Z1157
- ASME:
- ASME B1.20.1
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- Collection:
- 3470W Series
- End Connection 1:
- F1960
- End Connection 2:
- FIPS
- End Connections:
- F1960 x FIPS
- FM Approved:
- No
- Handle Material:
- Stainless Steel
- Height:
- 2-1/4
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 3-3/8
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 400
- Pressure Class:
- 400#
- Recommended Valve Application:
- Cold Water, Commercial, Gas, Industrial, Oil, Residential, Water
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- UPC:
- 018394011915
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve