This product requires certification to purchase.

1/2 x 3/4 in. Forged Brass Full Port FIPS x GHT 600# Ball Valve

Webstone a brand of NIBCO

4031 Series 1/2 x 3/4 in. Forged Brass Full Port FIPS x GHT 600# Ball Valve

  • Fast #
  • Part #WH40312W
  • Item #7060564
  • Manufacturer Part #H-40312W
4.5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4031 Series 1/2 x 3/4 in. Forged Brass Full Port FIPS x GHT 600# Ball Valve

  • Fast #
  • Part #WH40312W
  • Item #7060564
  • Manufacturer Part #H-40312W
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 60
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Controls Flow With Quarter-Turn Lever Handle
  • Easily Transition from FIP to Hose
  • Reversible Handle
  • Saves Time
  • Replaces Components
  • Reduces Leak paths
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP x Hose, SWT x Hose, PRS x Hose, FIP
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 & 372, ANSI 14
Clean Bagged:
No
Collection:
4031 Series
End Connection 1:
FIP
End Connection 2:
Hose
End Connections:
FPT x GHT
FM Approved:
No
Handle Material:
Steel
Height:
1-4/5 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-9/10 in
Material:
Brass
Maximum Temperature:
350
NSF:
NSF 61 & 372
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Commercial, Residential, Heating, Plumbing, Gas, Oil, Water
Temperature Range:
Up to 350 Deg F
UL Listed:
No
UPC:
018394003019
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in - 3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Rough-In Valve
Weight:
0.490 lb
Width:
2-7/10 in