This product requires certification to purchase.

1-1/2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve

Webstone a brand of NIBCO

4040 Series 1-1/2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve

  • Fast #
  • Part #WH40406HV
  • Item #7340714
  • Manufacturer Part #H-40406HV
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4040 Series 1-1/2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve

  • Fast #
  • Part #WH40406HV
  • Item #7340714
  • Manufacturer Part #H-40406HV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI B1.20.1
Collection:
4040 Series
End Connection 1:
NPT
End Connection 2:
Flanged
End Connections:
NPT x Flanged
Handle Length (in):
2-3/8 in
Handle Material:
Steel
Height:
3-3/8 in
ISO:
ISO 9001
Length:
4 in
Material:
Brass, Plastic, Stainless Steel, Steel
Material Type:
PTFE, Vinyl
Maximum Temperature:
350
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Chemical, Oil, Potable Water
Temperature Rating:
100
UPC:
018394494060
Valve Body Material:
Brass
Valve Bonnet Type:
Union
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve