This product requires certification to purchase.

1-1/4 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve

Webstone a brand of NIBCO

4040 Series 1-1/4 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH40405
  • Item #1756457
  • Manufacturer Part #H-40405
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4040 Series 1-1/4 in. IPS x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH40405
  • Item #1756457
  • Manufacturer Part #H-40405
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Alexandria, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy duty forged brass construction
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Unique uni-body design
  • Conical inlet to minimize turbulence
  • Slotted holes for high velocity pumps
  • Eliminates galvanic corrosion
  • Prevents electrolysis
  • Easily isolates the pump for replacement
  • Prevents electrolysis and eliminates galvanic corrosion
  • Flange features a conical inlet to minimize turbulence
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61, ANSI B1.20.1
Collection:
4040 Series
End Connection 1:
FPT
End Connection 2:
Flanged
End Connections:
FPT x Flanged
Handle Material:
Steel
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
2-7/8 in
Material:
Forged Brass, Plastic
Material Type:
PTFE
NSF:
NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
UPC:
018394404052
Valve Body Material:
Forged Brass
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
2 lb
Width:
4-1/8 in