1-1/2 in. Forged Brass Full Port Sweat x Sweat x GHT 600# Ball Valve
4061 Series 1-1/2 in. Forged Brass Full Port Sweat x Sweat x GHT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Clean Bagged:
- No
- Collection:
- 4061 Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connection 3:
- GHT
- End Connections:
- Sweat x Sweat x GHT
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 3-1/2
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 3-22/25
- Material:
- Forged Brass
- Maximum Temperature:
- 350
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Residential, Commercial, Industrial, Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 018394406162
- Valve Disc Material:
- Chrome Plated Brass
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1-1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Width:
- 5-63/100