2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve
4141 Series 2 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Easily Isolates the Pump for Replacement
- Prevents Electrolysis and Eliminates Galvanic Corrosion
- Rotating Flange is Secured by a Snug-Fit Snap-Ring that Provides Greater Control Over Positioning During Installation
- Flange Features a Conical Inlet to Minimize Turbulence
- Multi-FunctionDrainMakestheIsolatortheOnlyValveThatDrainsFromEither SideofthePump
- Fits Virtually Any Standard Circulator Pump
- Saves 63 Minutes
- Replaces 8 Components
- Eliminates 7 Leak Paths
- This valve is actuated by a blowout proof stem.
Specifications
- ANSI:
- ANSI 61 & 372, ANSI 14
- Clean Bagged:
- No
- Collection:
- 4141 Series
- End Connection 1:
- FIP
- End Connection 2:
- Flange
- End Connection 3:
- Hose
- End Connections:
- NPT x Flanged x MGHT
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 5-7/10 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 6-3/10 in
- Material:
- Brass
- Material Type:
- PTFE, Vinyl
- Maximum Temperature:
- 350
- NSF:
- NSF 61 & 372, NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 600
- Pressure - Maximum:
- 600 psi
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Residential, Heating, Plumbing
- Temperature Range:
- Up to 350 Deg F
- UL Listed:
- No
- UPC:
- 018394007864
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Disc Material:
- Brass
- Valve Operator:
- Wing Handle
- Valve Port Opening:
- Standard Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Rough-In Valve
- Weight:
- 3.740 lb
- Width:
- 6-1/5 in