3/4 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve
4141 Series 3/4 in. Forged Brass Full Port FIPS x Flanged 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- 4141 Series
- End Connection 1:
- FIPT
- End Connection 2:
- Flanged
- End Connection 3:
- MGHT
- End Connections:
- FIPT x Flanged x MGHT
- Handle Material:
- Chrome Plated Steel
- Height:
- 2-3/4
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 2-3/8
- Material:
- Forged Brass
- Maximum Temperature:
- 100
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water, Oil, Gas
- UPC:
- 018394005150
- Valve Operator:
- T-Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve