This product requires certification to purchase.

1/4 in. Forged Brass Full Port FIPT x MIPT 600# Ball Valve

Webstone a brand of NIBCO

4168 Series 1/4 in. Forged Brass Full Port FIPT x MIPT 600# Ball Valve

  • Fast #
  • Part #WH41687
  • Item #3443997
  • Manufacturer Part #H-41687
3.6 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4168 Series 1/4 in. Forged Brass Full Port FIPT x MIPT 600# Ball Valve

  • Fast #
  • Part #WH41687
  • Item #3443997
  • Manufacturer Part #H-41687
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Pet cock style
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI B1.20.1
Collection:
4168 Series
End Connection 1:
FPT
End Connection 2:
MPT
End Connections:
FPT x MPT
FM Approved:
No
Handle Material:
Chrome Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Forged Brass
Maximum Temperature:
350
NSF Certified:
No
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Commercial, Industrial, Water, Oil, Gas
UL Listed:
No
UPC:
018394416871
Valve Body Style:
Pet Cock
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve