This product requires certification to purchase.

1-1/4 in. Forged Brass Full Port IPS 600# Ball Valve

Webstone a brand of NIBCO

4170 Series 1-1/4 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH41705SSL
  • Item #4624972
  • Manufacturer Part #H-41705SSL
4.1 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4170 Series 1-1/4 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH41705SSL
  • Item #4624972
  • Manufacturer Part #H-41705SSL
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Includes 304 stainless steel handle
  • Includes adjustable packing gland
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ANSI:
ANSI 61-G, ANSI B-1.20.1
Collection:
4170 Series
Color Finish Name:
Brass
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Forged Brass
Maximum Temperature:
100
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
018394477056
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
8.34 lb