1 in. Forged Brass Full Port IPS 600# Ball Valve
This product has been replaced by
Manufacturer Part #H-40704WSSW
4170 Series 1 in. Forged Brass Full Port IPS 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 6 Case: 48-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Includes 304 stainless steel wing style “T” handle
- Includes adjustable packing gland
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61-G, ANSI B-1.20.1
- Collection:
- 4170 Series
- Color Finish Name:
- Brass
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-7/8 in
- Material:
- Forged Brass
- Maximum Temperature:
- 100
- NSF:
- NSF 61-G
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 018394003651
- Valve Body Style:
- 2 piece
- Valve Operator:
- Wing Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 6.36 lb