This product requires certification to purchase.

2 in. Forged Brass Full Port IPS 600# Ball Valve

Webstone a brand of NIBCO

4170 Series 2 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH41707SSL
  • Item #4624971
  • Manufacturer Part #H-41707SSL
4 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4170 Series 2 in. Forged Brass Full Port IPS 600# Ball Valve

  • Fast #
  • Part #WH41707SSL
  • Item #4624971
  • Manufacturer Part #H-41707SSL
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Includes 304 stainless steel handle
  • Includes adjustable packing gland
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61-G, ANSI B-1.20.1
Collection:
4170 Series
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Material:
Forged Brass
Maximum Temperature:
100
NSF:
NSF 61-G
NSF Certified:
Yes
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Water
UL Listed:
No
UPC:
018394477070
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
3.08