1/2 in. Forged Brass Full Port FIPS 600# Ball Valve
4172 Series 1/2 in. Forged Brass Full Port FIPS 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
Specifications
- Collection:
- 4172 Series
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Handle Material:
- Steel
- Height:
- 2-5/16
- ISO:
- ISO 9001
- Length:
- 2-1/16
- Material:
- Forged Brass
- Pressure - High:
- 600, 150
- Pressure Class:
- 600#
- Recommended Valve Application:
- Water, Oil, Gas
- UPC:
- 018394417229
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Type:
- Ball Valve