3/4 in. Stainless Steel Full Port FIPS 1000# Ball Valve
4372 Series 3/4 in. Stainless Steel Full Port FIPS 1000# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- 4372 Series
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Handle Length (in):
- 5 in
- Handle Material:
- Stainless Steel
- Height:
- 2-1/2 in
- ISO:
- ISO 9001
- Length:
- 3-1/2 in
- Material:
- Stainless Steel
- Material Type:
- 304 SS
- Maximum Temperature:
- 100
- Pressure - High:
- 1000, 150
- Pressure Class:
- 1000#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water, Oil, Gas
- UPC:
- 018394497238
- Valve Body Style:
- 2 piece
- Valve Operator:
- Oval Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- 15% Glass Filled PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve