This product requires certification to purchase.

3/4 x 4-1/4 in. FIP Union x FIP Isolator Kit

Webstone a brand of NIBCO

4444W Series 3/4 x 4-1/4 in. FIP Union x FIP Isolator Kit

  • Fast #
  • Part #WH44443W
  • Item #7839595
  • Manufacturer Part #H-44443W
4.3 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

4444W Series 3/4 x 4-1/4 in. FIP Union x FIP Isolator Kit

  • Fast #
  • Part #WH44443W
  • Item #7839595
  • Manufacturer Part #H-44443W
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 240
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

End Connection 1:
Union FIPS
End Connection 2:
FIPS
End Connections:
Union FIPS x FIPS
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
4-1/4
Product Type:
Isolator Kit
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
UPC:
018394005303