1/2 x 3/4 in. Forged Brass Full Port Sweat x Hose 600# Ball Valve
5031 Series 1/2 x 3/4 in. Forged Brass Full Port Sweat x Hose 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 100-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes cap and strap
- Includes reversible handle
- Includes adjustable packing gland
- Controls flow with Quarter-Turn lever handle
- Easily transition from FIP to Hose
- Reversible handle
- Saves time
- Replaces components
- Reduces leak paths
- Ball valve with integral spring check saves labor, space, and leak paths
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61, ANSI 61-G, ANSI B 16.18, ANSI B1.20.7
- ASME:
- ASME B16.18
- Collection:
- 5031 Series
- End Connection 1:
- Sweat
- End Connection 2:
- GHT
- End Connections:
- Sweat x GHT
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-1/2 in
- Material:
- Forged Brass, Plastic
- Material Type:
- PTFE
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61, NSF 61-G
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 150, 600
- Pressure Class:
- 150#, 600#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 018394003873
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- 2 piece
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in x 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve