This product requires certification to purchase.

1 in. Brass Full Port Sweat x Flanged 600# Ball Valve

Webstone a brand of NIBCO

5041 Series 1 in. Brass Full Port Sweat x Flanged 600# Ball Valve

  • Fast #
  • Part #WH50414HV
  • Item #3288141
  • Manufacturer Part #H-50414HV
3.4 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

5041 Series 1 in. Brass Full Port Sweat x Flanged 600# Ball Valve

  • Fast #
  • Part #WH50414HV
  • Item #3288141
  • Manufacturer Part #H-50414HV
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Heavy duty forged brass construction
  • Replaces 6 components, eliminates 5 leak paths and saves 45 minutes of labor
  • Unique uni-body design
  • Conical inlet to minimize turbulence
  • Slotted holes for high velocity pumps
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents


Specifications

ASME:
ASME B16.18
Collection:
5041 Series
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
FM Approved:
No
Handle Material:
Stainless Steel
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-1/2
Material:
Brass, Plastic, Stainless Steel
Material Type:
PTFE
Maximum Temperature:
250
NSF Certified:
No
Origin:
Domestic
Pressure - High:
600
Pressure Class:
600#
Recommended Valve Application:
Gas, Oil, Potable Water
UL Listed:
No
UPC:
018394594142
Valve Body Material:
Brass
Valve Body Style:
Flanged
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve