This product requires certification to purchase.

1 in. Forged Brass Full Port Union IPS x Sweat 600# Ball Valve

Webstone a brand of NIBCO

5043 Series 1 in. Forged Brass Full Port Union IPS x Sweat 600# Ball Valve

  • Fast #
  • Part #WH50434
  • Item #3793423
  • Manufacturer Part #H-50434
4.8 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

5043 Series 1 in. Forged Brass Full Port Union IPS x Sweat 600# Ball Valve

  • Fast #
  • Part #WH50434
  • Item #3793423
  • Manufacturer Part #H-50434
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 16
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Replaces 6 components, eliminates 5 leak paths and saves 45 minutes of labor
  • Winterize an entire building with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Easily disconnect and replace any portion of a piped system
  • Eliminates assembly needed to isolate and drain any portion of a piped system
  • Exclusive adjustable flow path allow for draining from either side of the Ball
  • Union connection allows for any system appliance to be easily disconnected for replacement
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
Sweat
End Connections
FPT x Sweat
Length
4-19/100 in
Pressure Class
600#
Valve Size
1 in
Characteristics & Features
Collection
5043 Series
Handle Material
Chrome Plated Steel
Material
Forged Brass, Plastic
Material Type
PTFE
Valve Body Material
Forged Brass
Valve Body Style
Ball
Valve Operator
Reversible Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
600
Warranty & Product Information
ANSI
ANSI 14, ANSI 372, ANSI 61
ASME
ASME B16.18
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 14, NSF 372, NSF 61
NSF Certified
Yes
Recommended Valve Application
Gas, Oil, Potable Water
UL Listed
No
UPC
018394504349