This product requires certification to purchase.

3/4 in. Forged Brass Full Port Union FIPS x Sweat x GHT 600# Ball Valve

Webstone a brand of NIBCO

5043 Series 3/4 in. Forged Brass Full Port Union FIPS x Sweat x GHT 600# Ball Valve

  • Fast #
  • Part #WH50433
  • Item #7340163
  • Manufacturer Part #H-50433
3.1 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

5043 Series 3/4 in. Forged Brass Full Port Union FIPS x Sweat x GHT 600# Ball Valve

  • Fast #
  • Part #WH50433
  • Item #7340163
  • Manufacturer Part #H-50433
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
    Pick Up  Not Available
    Not available in 'VA'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'VA'

Product Details

Product Details

  • Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
  • Reversible Handle for Added Versatility
  • Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
  • Union Connection Allows for Any System Appliance to Be Easily Disconnected for Replacement
  • Saves 45 Minutes
  • Replaces 6 Components
  • Eliminates 5 Leak Paths
  • Available in FIP Union x FIP, FIP Union x SWT, FIP Union x PRS, FIP Union x PEX
  • Certified to NSF/ANSI/CAN 61 & 372
  • NSF/ANSI 14
  • Requires Certification

Specifications

ANSI:
ANSI 61 & 372, ANSI 14
ASME:
ASME B16.18 Annex A
Clean Bagged:
No
Collection:
5043 Series
End Connection 1:
FIP
End Connection 2:
Sweat
End Connection 3:
Hose
End Connections:
Union FPT x Sweat x GHT
FM Approved:
No
Handle Material:
Steel
Height:
4-1/2
IAPMO Listed:
No
ISO:
ISO 9001
Length:
6-3/10
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 61 & 372, NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Commercial, Residential, Heating, Plumbing
Temperature Range:
Up to 250 Deg F
UL Listed:
No
UPC:
018394504332
Valve Body Material:
Brass
Valve Body Style:
Ball
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Rough-In Valve
Weight:
1.620
Width:
4-1/2