This product requires certification to purchase.

2 in. Forged Brass Full Port Copper 600# Ball Valve

Webstone a brand of NIBCO

5061 Series 2 in. Forged Brass Full Port Copper 600# Ball Valve

  • Fast #
  • Part #WH50617
  • Item #2968935
  • Manufacturer Part #H-50617
3.9 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

5061 Series 2 in. Forged Brass Full Port Copper 600# Ball Valve

  • Fast #
  • Part #WH50617
  • Item #2968935
  • Manufacturer Part #H-50617
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
  • Winterize an entire building with simple quarter-turn actions
  • Designed specifically for use with pre-fabricated threaded headers
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
Product Information
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Length
5-1/2 in
Pressure Class
600#
Valve Size
2 in
Characteristics & Features
Collection
5061 Series
Handle Material
Chrome Plated Steel
Material
Forged Brass
Valve Body Style
2 piece
Valve Operator
Reversible Handle
Valve Port Opening
Full Port
Valve Seat Material
PTFE
Valve Stem
Blowout-proof
Valve Type
Ball Valve
Electrical & Operational Information
Maximum Temperature
250
Pressure - High
210, 600
Warranty & Product Information
ANSI
ANSI 61, ANSI 372
ASME
ASME B16.18
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
Lead Law Compliance Level
Not Compliant, Approved for Non-Potable Water Applications
NSF
NSF 61, NSF 372
NSF Certified
Yes
Recommended Valve Application
Commercial, Residential, Industrial, Water, Oil, Gas
UL Listed
No
UPC
018394506176