This product requires certification to purchase.

3/4 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve

Webstone a brand of NIBCO

5140 Series 3/4 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH51403W
  • Item #4891880
  • Manufacturer Part #H-51403W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

5140 Series 3/4 in. Sweat x Flanged Forged Brass Full Port Isolator Ball Valve

  • Fast #
  • Part #WH51403W
  • Item #4891880
  • Manufacturer Part #H-51403W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 2 Case: 20
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique uni-body design
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Solid forged brass outer flange
  • Fully removable outer flange secured by snap ring
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Inner and outer flanges are designed to help prevent problems from over-torquing
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
5140 Series
End Connection 1:
Sweat
End Connection 2:
Flanged
End Connections:
Sweat x Flanged
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
4-1/8 in
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Product Type:
Ball Valve
UL Listed:
No
UPC:
018394004153
Valve Size:
3/4 in