1 in. Forged Brass Full Port Sweat x FIPS 600# Ball Valve
5461 Series 1 in. Forged Brass Full Port Sweat x FIPS 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
- Reversible Handle for Added Versatility
- Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
- Saves 27 Minutes / Replaces 4 Components / Eliminates 3 Leak Paths
Specifications
- Clean Bagged:
- No
- Collection:
- 5461 Series
- End Connection 1:
- Sweat
- End Connection 2:
- FPT
- End Connections:
- Sweat x FPT
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 3
- IAPMO Listed:
- No
- Length:
- 4-1/2
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- Origin:
- Global
- Pressure - Maximum:
- 500 psi
- Pressure Class:
- 500#
- Recommended Valve Application:
- Residential, Commercial, Plumbing, HVAC
- UL Listed:
- No
- UPC:
- 018394546141
- Valve Body Material:
- Forged Brass
- Valve Disc Material:
- Brass
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.52
- Width:
- 3-1/10