3/4 in. Forged Brass Full Port Push 200# Ball Valve
6270W Series 3/4 in. Forged Brass Full Port Push 200# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- Controls Flow With Quarter-Turn Lever Handle
- Easy Push-On Connections to Copper, CPVC, or PEX
- No Need for Solder, Glue, or Clamps
- No Costly Tools or Clean-Up
- Easily Recover from Installation and Deburring Mishaps
- This Valve is Actuated by a Blowout Proof stem
- Models Available to Satisfy All State and Federal Low-Lead Laws
- Adjustable Packing Gland
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61 Annex G, ANSI 14
- ASSE Standards:
- ASSE 1061
- Clean Bagged:
- No
- Collection:
- 6270W Series
- End Connection 1:
- Push
- End Connection 2:
- Push
- End Connections:
- Push
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 1-1/10
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 5-1/10
- Material:
- Forged Brass
- Maximum Temperature:
- 200
- NSF:
- NSF 61, NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 200 psi
- Pressure Class:
- 200#
- Recommended Valve Application:
- Residential, Commercial, Plumbing
- UL Listed:
- No
- UPC:
- 018394002081
- Valve Body Material:
- DZR Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 0.62
- Width:
- 2-3/10