This product requires certification to purchase.

1 in. Forged Brass Full Port Press x F1807 250# Ball Valve

Webstone a brand of NIBCO

8013 Series 1 in. Forged Brass Full Port Press x F1807 250# Ball Valve

  • Fast #
  • Part #WH80134W
  • Item #7682025
  • Manufacturer Part #H-80134W
3.7 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

8013 Series 1 in. Forged Brass Full Port Press x F1807 250# Ball Valve

  • Fast #
  • Part #WH80134W
  • Item #7682025
  • Manufacturer Part #H-80134W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 20 Pallet: 480
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Controls Flow With Quarter-Turn Lever Handle
  • Easily Transition from Press to PEX
  • Saves Time
  • Replaces Components
  • Reduces Leak paths
  • This valve is actuated by a blowout proof stem.
  • Adjustable Packing Gland
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x PEX
  • Certified to NSF/ANSI/CAN 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 & 372, ANSI 14
ASTM:
ASTM F1807
Clean Bagged:
No
Collection:
8013 Series
End Connection 1:
Press
End Connection 2:
PEX
End Connections:
Press x PEX
FM Approved:
No
Handle Material:
Chrome Plated Steel
Height:
1-22/25 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-31/100 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 61 & 372, NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - High:
250
Pressure - Maximum:
250 psi
Pressure Class:
250#
Recommended Valve Application:
Commercial, Residential, Heating, Plumbing
Temperature Range:
Up to 250 Deg F
UL Listed:
No
UPC:
018394013780
Valve Body Material:
Lead Free Brass
Valve Body Style:
Ball
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Rough-In Valve
Weight:
1.210 lb
Width:
3-31/100 in