3/4 in. Forged Brass Full Port Press x GHT 250# Ball Valve
8031W Series 3/4 in. Forged Brass Full Port Press x GHT 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 5-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Controls Flow With Quarter-Turn Lever Handle
- Easily Transition from FIP to Hose
- Reversible Handle
- Saves Time
- Replaces Components
- Reduces Leak paths
- This valve is actuated by a blowout proof stem.
- Adjustable Packing Gland
- Models available to satisfy all state and federal low-lead laws
- Available in FIP x Hose, SWT x Hose, PRS x Hose, FIP
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61 & 372
- Clean Bagged:
- No
- Collection:
- 8031W Series
- End Connection 1:
- Press
- End Connection 2:
- Hose
- End Connections:
- Press x GHT
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 2-13/100
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-57/100
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61 & 372
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Residential, Heating, Plumbing
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- UPC:
- 018394009554
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Rough-In Valve
- Weight:
- 0.790
- Width:
- 3-7/20