This product requires certification to purchase.

1/2 in. Forged Brass Full Port Press 250# Ball Valve

Webstone a brand of NIBCO

8170 Series 1/2 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WH81702W
  • Item #7340118
  • Manufacturer Part #H-81702W
3.1 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

8170 Series 1/2 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WH81702W
  • Item #7340118
  • Manufacturer Part #H-81702W
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Controls Flow with Quarter-turn Lever Handle
  • This Valve is Actuated by a Blowout Proof stem
  • Adjustable Packing Gland
  • Models Available to Satisfy All State and Federal Low-Lead Laws
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI 14
Clean Bagged:
No
Collection:
8170 Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Chrome Plated Steel
Height:
6-4/5
IAPMO Listed:
No
ISO:
ISO 9001
Length:
6
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372, NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
250#
Recommended Valve Application:
Residential, Commercial, Plumbing, HVAC
UL Listed:
No
UPC:
018394817029
Valve Body Material:
Forged Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
0.49
Width:
6-7/10