This product requires certification to purchase.

1 in. Forged Brass Full Port Press 250# Ball Valve

Webstone a brand of NIBCO

8170 Series 1 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WH81704W
  • Item #7340164
  • Manufacturer Part #H-81704W
4.2 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

8170 Series 1 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WH81704W
  • Item #7340164
  • Manufacturer Part #H-81704W
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Anaheim, CA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Controls Flow with Quarter-turn Lever Handle
  • This Valve is Actuated by a Blowout Proof stem
  • Adjustable Packing Gland
  • Models Available to Satisfy All State and Federal Low-Lead Laws
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61, ANSI 372, ANSI 14
Clean Bagged:
No
Collection:
8170 Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Chrome Plated Steel
Height:
1-1/5 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
5-3/5 in
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372, NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
Pressure Class:
250#
Recommended Valve Application:
Residential, Commercial, Plumbing, HVAC
UL Listed:
No
UPC:
018394817043
Valve Body Material:
Forged Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.17 lb
Width:
2-3/10 in