2 in. Forged Brass Full Port Press 250# Ball Valve
8170W Series 2 in. Forged Brass Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
- Controls Flow with Quarter-turn Lever Handle
- This Valve is Actuated by a Blowout Proof stem
- Adjustable Packing Gland
- Models Available to Satisfy All State and Federal Low-Lead Laws
Documents
Specifications
- ANSI:
- ANSI 61, ANSI 372, ANSI 14
- Clean Bagged:
- No
- Collection:
- 8170W Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 2-1/5
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 8
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372, NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Residential, Commercial, Plumbing, HVAC
- UL Listed:
- No
- UPC:
- 018394817074
- Valve Body Material:
- Forged Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 3.96
- Width:
- 3-9/10