3/4 in. Forged Brass Full Port Press x F1960 250# Ball Valve
8361 Series 3/4 in. Forged Brass Full Port Press x F1960 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 4 Case: 32 Pallet: 512-
Pick Up Not AvailableNot available in TX
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in TX
Product Details
Product Details
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61, ANSI Z1157
- ASTM:
- ASTM F-1960
- Clean Bagged:
- No
- Collection:
- 8361 Series
- End Connection 1:
- Press
- End Connection 2:
- F1960
- End Connections:
- Press x F1960
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 2-61/100
- IAPMO Listed:
- Yes
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4-4/25
- Material:
- Forged Brass
- Material Type:
- DZR
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Residential, Commercial, Industrial, Water, Oil, Gas
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- UPC:
- 018394013865
- Valve Disc Material:
- Brass
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve