1 in. Forged Brass Full Port Female Socket 600# Ball Valve
9170W Series 1 in. Forged Brass Full Port Female Socket 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Permanent leak-free heat fused connections made in seconds
- Compatible with all Aquatherm® PP-R piping systems
- Safe, clean, long-lasting, high performance materials
- Suitable for all potable applications
- Saves labor, space and leak paths
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- ASTM:
- ASTM F-2389
- Collection:
- 9170W Series
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- Height:
- 2-5/8 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 4 in
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - Maximum:
- 355 psi
- Pressure Class:
- 355#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Potable Water, Oil, Gas
- UL Listed:
- No
- UPC:
- 018394011175
- Valve Body Material:
- Forged Brass
- Valve Body Style:
- Ball
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.61 lb
- Width:
- 4-3/8 in