This product requires certification to purchase.

3/4 in. FPT Union x PEX Crimp Service Valve Kit

Webstone a brand of NIBCO

E-X-P E2 3/4 in. FPT Union x PEX Crimp Service Valve Kit

  • Fast #
  • Part #WH14443WPR
  • Item #7681985
  • Manufacturer Part #H-14443WPR
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

E-X-P E2 3/4 in. FPT Union x PEX Crimp Service Valve Kit

  • Fast #
  • Part #WH14443WPR
  • Item #7681985
  • Manufacturer Part #H-14443WPR
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 300
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Quicker, consistent quality installations
  • Fewer leak paths
  • Color-coded drain handles
  • Allows for easy cleaning or flushing of system
  • Allows for one person diagnostic testing
  • Also for use with wall hung and combi boiler
  • Saves 108 minutes
  • Replaces 14 components
  • Eliminates 12 leak paths
  • Adjustable packing gland
  • Requires Certification

Documents


Specifications

End Connection 1:
Union FIPT
End Connection 2:
PEX Crimp
End Connections:
Union FIPT x PEX Crimp
Fitting Size 1:
3/4 in
Fitting Size 2:
3/4 in
Fitting Sizes:
3/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Length:
8-43/50 in
Material:
Brass
Material Type:
DZR
Maximum Temperature:
200
Product Type:
Valve
UPC:
018394013315