This product requires certification to purchase.

1/2 in. Brass Sweat Spring Check Valve

Webstone a brand of NIBCO

H-107xW Series 1/2 in. Brass Sweat Spring Check Valve

  • Fast #
  • Part #WH10752W
  • Item #7839627
  • Manufacturer Part #H-10752W
3.9 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-107xW Series 1/2 in. Brass Sweat Spring Check Valve

  • Fast #
  • Part #WH10752W
  • Item #7839627
  • Manufacturer Part #H-10752W
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100 Pallet: 2400
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Self-automated check assembly prevents back-flow
  • Models available to satisfy all state and federal low-lead laws
  • Available in FIP, SWT, PRS, GMT, PEX
  • Certified to NSF/ANSI 61 & 372
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.18
Collection:
H-107xW Series
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
1-6/25 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
1-87/100 in
Material:
Brass, Rubber
Material Type:
DZR, FKM
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - High:
200
Pressure Class:
200#
Recommended Valve Application:
Gas, Oil, Water
UPC:
018394015517
Valve Body Material:
Brass
Valve Body Style:
Inline
Valve Seat Material:
Rubber
Valve Size:
1/2 in
Valve Type:
Spring Check Valve
Weight:
131.54 g
Width:
1-6/25 in