1 in. Brass Sweat Spring Check Valve
H-107xW Series 1 in. Brass Sweat Spring Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 10 Case: 40 Pallet: 960-
Pick Up Not AvailableNot available in VA
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in VA
Product Details
Product Details
- Self-automated check assembly prevents back-flow
- Models available to satisfy all state and federal low-lead laws
- Available in FIP, SWT, PRS, GMT, PEX
- Certified to NSF/ANSI 61 & 372
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME B16.18
- Collection:
- H-107xW Series
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 1-79/100
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 2-93/100
- Material:
- Brass, Rubber
- Material Type:
- DZR, FKM
- Maximum Temperature:
- 250
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 200
- Pressure Class:
- 200#
- Recommended Valve Application:
- Gas, Oil, Water
- UPC:
- 018394015531
- Valve Body Material:
- Brass
- Valve Body Style:
- Inline
- Valve Seat Material:
- Rubber
- Valve Size:
- 1 in
- Valve Type:
- Spring Check Valve
- Weight:
- 322.05
- Width:
- 1-79/100