1 in. Forged Brass Full Port Union FIPS x FIPS x GHT 600# Ball Valve
H-4043 Series 1 in. Forged Brass Full Port Union FIPS x FIPS x GHT 600# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI B1.20.1
- Collection:
- H-4043 Series
- End Connection 1:
- Union FPT
- End Connection 2:
- FPT
- End Connection 3:
- GHT
- End Connections:
- Union FPT x FPT x GHT
- Handle Material:
- Aluminum
- Height:
- 2-5/8
- ISO:
- ISO 9001
- Length:
- 4
- Material:
- Forged Brass
- Maximum Temperature:
- 350
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Recommended Valve Application:
- Commercial, Residential, Industrial, Water, Gas, Oil, Water
- UPC:
- 018394404342
- Valve Bonnet Type:
- Union
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve