This product requires certification to purchase.

2 in. Forged Brass Full Port FIPS x FIPS x GHT 600# Ball Valve

Webstone a brand of NIBCO

H-4061W Series 2 in. Forged Brass Full Port FIPS x FIPS x GHT 600# Ball Valve

  • Fast #
  • Part #WH40617W
  • Item #7298721
  • Manufacturer Part #H-40617W
3.3 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-4061W Series 2 in. Forged Brass Full Port FIPS x FIPS x GHT 600# Ball Valve

  • Fast #
  • Part #WH40617W
  • Item #7298721
  • Manufacturer Part #H-40617W
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
  • Reversible Handle for Added Versatility
  • Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
  • Saves 27 Minutes
  • Replaces 4 Components
  • Eliminates 3 Leak Paths
  • Available in FIP, SWT, PRS, PEX
  • Certified to NSF/ANSI/CAN 61 & 372
  • NSF/ANSI 14
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 61 & 372, ANSI 14
Clean Bagged:
No
Collection:
H-4061W Series
End Connection 1:
FIP
End Connection 2:
FIP
End Connection 3:
Hose
End Connections:
FPT x FPT x GHT
FM Approved:
No
Handle Material:
Steel
Height:
4-1/10 in
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
6-1/10 in
Material:
Brass
Maximum Temperature:
350
NSF:
NSF 61 & 372, NSF 14
NSF Certified:
Yes
Origin:
Global
Pressure - High:
600
Pressure - Maximum:
600 psi
Pressure Class:
600#
Recommended Valve Application:
Commercial, Residential, Heating, Plumbing
Temperature Range:
Up to 350 Deg F
UL Listed:
No
UPC:
018394003170
Valve Body Material:
Lead Free Brass
Valve Body Style:
Ball
Valve Disc Material:
Brass
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
2 in
Valve Stem:
Blowout-proof
Valve Type:
Rough-In Valve
Weight:
4.620 lb
Width:
4-3/10 in