1/2 in. Forged Brass Full Port Press 250# Ball Valve
H-x061 Series 1/2 in. Forged Brass Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates Assembly Needed to Isolate and Drain Any Portion of a Piped System
- Reversible Handle for Added Versatility
- Exclusive Adjustable Flow Path Allow for Draining From Either Side of the Ball
- Saves 27 Minutes
- Replaces 4 Components
- Eliminates 3 Leak Paths
- Available in FIP, SWT, PRS, PEX
- Certified to NSF/ANSI/CAN 61 & 372
- NSF/ANSI 14
Specifications
- ANSI:
- ANSI 61 & 372, ANSI 14
- Clean Bagged:
- No
- Collection:
- H-x061 Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Steel
- Height:
- 3-9/10 in
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Length:
- 10-1/5 in
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61 & 372, NSF 14
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Pressure - Maximum:
- 250 psi
- Pressure Class:
- 250#
- Recommended Valve Application:
- Commercial, Residential, Heating, Plumbing
- Temperature Range:
- Up to 250 Deg F
- UL Listed:
- No
- UPC:
- 018394008700
- Valve Body Material:
- Brass
- Valve Body Style:
- Ball
- Valve Disc Material:
- Brass
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 1/2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Rough-In Valve
- Weight:
- 0.950 lb
- Width:
- 5-1/2 in