This product requires certification to purchase.

3/4 in. Forged Brass Full Port Press 250# Ball Valve

Webstone a brand of NIBCO

H-x061 Series 3/4 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WH80613
  • Item #5074853
  • Manufacturer Part #H-80613
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-x061 Series 3/4 in. Forged Brass Full Port Press 250# Ball Valve

  • Fast #
  • Part #WH80613
  • Item #5074853
  • Manufacturer Part #H-80613
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 4 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Eliminates the need for assemblies to isolate and drain any portion of a piped system
  • Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
  • Winterize an entire building with simple quarter-turn actions
  • Reversible handle for added versatility
  • Exclusive adjustable flow path allows for draining from either side of the ball
  • Compatible with popular press tools
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

ANSI:
ANSI 61, ANSI 372
Collection:
H-x061 Series
End Connection 1:
Press
End Connection 2:
Press
End Connections:
Press
FM Approved:
No
Handle Material:
Chrome Plated Steel
IAPMO Listed:
No
ISO:
ISO 9001
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-11/25 in
Material:
Forged Brass
Maximum Temperature:
250
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Pressure - High:
250
Pressure Class:
250#
Recommended Valve Application:
Commercial, Residential, Industrial, Water, Oil, Gas
UL Listed:
No
UPC:
018394008717
Valve Body Style:
2 piece
Valve Operator:
Reversible Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
3/4 in
Valve Stem:
Blowout-proof
Valve Type:
Ball Valve
Weight:
1.23 lb