2 in. Forged Brass Full Port Press 250# Ball Valve
H-x061W Series 2 in. Forged Brass Full Port Press 250# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Eliminates the need for assemblies to isolate and drain any portion of a piped system
- Replaces 4 components, eliminates 3 leak paths and saves 27 minutes of labor
- Winterize an entire building with simple quarter-turn actions
- Reversible handle for added versatility
- Exclusive adjustable flow path allows for draining from either side of the ball
- Compatible with popular press tools
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Collection:
- H-x061W Series
- End Connection 1:
- Press
- End Connection 2:
- Press
- End Connections:
- Press
- FM Approved:
- No
- Handle Material:
- Chrome Plated Steel
- IAPMO Listed:
- No
- ISO:
- ISO 9001
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Forged Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 250
- Pressure Class:
- 250#
- Recommended Valve Application:
- Gas, Oil, Water
- UL Listed:
- No
- UPC:
- 018394005754
- Valve Body Style:
- 2 piece
- Valve Operator:
- Reversible Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- PTFE
- Valve Size:
- 2 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve