This product requires certification to purchase.

1 1/4 in. FIP Pro-Pal Ball Drain Strainer

Webstone a brand of NIBCO

H-x156W Series 1 1/4 in. FIP Pro-Pal Ball Drain Strainer

  • Fast #
  • Part #WH41565W
  • Item #9814409
  • Manufacturer Part #H-41565W
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-x156W Series 1 1/4 in. FIP Pro-Pal Ball Drain Strainer

  • Fast #
  • Part #WH41565W
  • Item #9814409
  • Manufacturer Part #H-41565W
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Eliminates assemblies needed to isolate, drain and strain any portion of a piped system
  • Integrated Y-strainer saves space and protects system from debris
  • Creates cleaner-looking, more efficient installations
  • Replaceable 20 mesh screen
  • O-ring sealed and plugged strainer port for easy removal of filter
  • O-ring sealed and plugged blow down port for easy installation of a drain valve
  • Suitable for vertical or horizontal installation
  • Saves 63 minutes, replaces 8 components
  • Eliminates 7 leak paths
  • This valve is actuated by a blowout proof stem
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI B1.20.1, ANSI 61
Collection:
H-x156W Series
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Height:
4-13/100
Length:
5-3/4
Material:
Forged Brass, Brass, Plastic
Material Type:
DZR, PTFE
Maximum Temperature:
200
NSF:
NSF 372, NSF 61
Origin:
Global
Pressure - High:
250
Pressure Class:
250#
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Recommended Valve Application:
Glycol, Oil, Water
UL Listed:
No
UPC:
018394021600
Valve Body Material:
Forged Brass
Valve Body Style:
1 piece
Valve Material:
Brass
Valve Operator:
Wing Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1-1/2 in
Valve Stem:
Blowout-proof
Valve Type:
Y-Strainer
Width:
4-53/100