This product requires certification to purchase.

1 in. Brass PEX Expansion x Copper Press 90° Elbow

Webstone a brand of NIBCO

H-x684W Series 1 in. Brass PEX Expansion x Copper Press 90° Elbow

  • Fast #
  • Part #WH36844W
  • Item #8127546
  • Manufacturer Part #H-36844W
4 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

H-x684W Series 1 in. Brass PEX Expansion x Copper Press 90° Elbow

  • Fast #
  • Part #WH36844W
  • Item #8127546
  • Manufacturer Part #H-36844W
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 32 Case: 128 Pallet: 1080
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Easily transition between press and PEX
  • Saves time
  • Replaces components
  • Eliminates leak paths
  • Models available to satisfy all state and federal low-lead laws
  • Available in PRS x PEX
  • Certified to NSF/ANSI 61 & 372
  • NSF/ANSI 14
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61
Collection:
H-x684W Series
Elbow Degree:
90°
End Connection 1:
Press
End Connection 2:
F1960
End Connections:
Press x F1960
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Transition Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Material Type:
DZR
Maximum Temperature:
250
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
250 psi
UPC:
018394015937