1/2 in. Brass PEX Expansion x Copper Press 90° Elbow
H-x684W Series 1/2 in. Brass PEX Expansion x Copper Press 90° Elbow
Package Quantity Info:
Each: 1 Inner Pack: 32 Case: 128 Pallet: 3840-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Easily transition between press and PEX
- Saves time
- Replaces components
- Eliminates leak paths
- Models available to satisfy all state and federal low-lead laws
- Available in PRS x PEX
- Certified to NSF/ANSI 61 & 372
- NSF/ANSI 14
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14, ANSI 372, ANSI 61
- Collection:
- H-x684W Series
- Elbow Degree:
- 90°
- End Connection 1:
- Press
- End Connection 2:
- F1960
- End Connections:
- Press x F1960
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Fitting Type:
- Transition Elbow
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Material Type:
- DZR
- Maximum Temperature:
- 250
- NSF:
- NSF 14, NSF 372, NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - Maximum:
- 250 psi
- UPC:
- 018394015913