1-1/2 in. Brass Sweat Full Port Ball Valve with Packing Gland
Isolator® 1-1/2 in. Brass Sweat Full Port Ball Valve with Packing Gland
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Heavy duty forged brass construction
- Replaces 6 components, eliminates 5 leak paths and saves 45 minutes of labor
- Unique uni-body design
- Conical inlet to minimize turbulence
- Slotted holes for high velocity pumps
-
Not Compliant, Approved for Non-Potable Water Applications
Documents
Specifications
- Collection:
- Isolator®
- End Connection 1:
- Sweat
- End Connection 2:
- Flanged
- End Connections:
- Sweat x Flanged
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Length:
- 5-13/16
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 018394504165
- Valve Size:
- 1-1/2 in