This product requires certification to purchase.

1-1/2 in. Forged Brass and Steel Uni-flange Ball Valve with Detachable Rotating Flange

Webstone a brand of NIBCO

Isolator® 1-1/2 in. Forged Brass and Steel Uni-flange Ball Valve with Detachable Rotating Flange

  • Fast #
  • Part #WH81406HV
  • Item #4569911
  • Manufacturer Part #H-81406HV
5 out of 5 Customer Rating
Brand image
Webstone a brand of NIBCO

Isolator® 1-1/2 in. Forged Brass and Steel Uni-flange Ball Valve with Detachable Rotating Flange

  • Fast #
  • Part #WH81406HV
  • Item #4569911
  • Manufacturer Part #H-81406HV
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Unique uni-body design
  • Replaces 3 components, eliminates 2 leak paths and saves 18 minutes of labor
  • Solid forged brass outer flange
  • Fully removable outer flange secured by snap ring
  • Prevents electrolysis
  • Eliminates galvanic corrosion
  • Rotation of 360° offers greater flexibility
  • Snap ring provides greater control over installation
  • Inner and outer flanges are designed to help prevent problems from over-torquing
  • Requires Certification
  • Not Compliant, Approved for Non-Potable Water Applications


Specifications

Collection:
Isolator®
Color Finish Name:
Brass
End Connection 1:
Press
End Connection 2:
Flanged
End Connections:
Press x Flanged
Lead Law Compliance Level:
Not Compliant, Approved for Non-Potable Water Applications
Length:
4-15/16 in
Material:
Forged Brass, Steel
Maximum Temperature:
250
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Pressure - Maximum:
250 psi
Product Type:
Isolator
UL Listed:
No
UPC:
018394814066
Valve Size:
1-1/2 in